Electric Baseboard Heater, 750/563W, 240/208V

Item #: 0524789

Cat #: H2907040SW

UPC: 686334105132

$ 102.25 EA
Company wide:
0 in stock
Electric Baseboard Heater, 750/563 Watt, 240/208 Volt, Length: 40 inch, Color: White

Overview

Electric Baseboard Heater, 750/563 Watt, 240/208 Volt, Length: 40 inch, Color: White
Also known as: 686334105132, H2907040SW, TPIH2907040SW

Specifications

Wattage: 750, 563
Color: White
Volts AC: 240, 208
Length: 40 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 563
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 40 in
Standards: California Proposition 65