TPI H2907040S 750/563W 240/208V 40"

Item #: 0524787

Cat #: H2907040S

UPC: 686334104449

$ 100.46 EA
Company wide:
0 in stock

Overview

TPI H2907040S 750/563W 240/20
Also known as: 686334104449, H2907040S, TPIH2907040S

Specifications

Wattage: 750, 563
Color: Ivory
Volts AC: 240, 208
Length: 40 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 563
Volts AC: 240, 208
Mounting: Wall
Color: Ivory
Length: 40 in
Standards: California Proposition 65