Baseboard Heater, Convection, 36", 600/450W, 240/208V, Ivory

Item #: 0524780

Cat #: H2906036S

UPC: 686334104401

$ 100.01 EA
Company wide:
0 in stock
Documents & Guides
Baseboard Heater, Convection, 36 Inch, 600/450 Watt, 240/208 Volt, Ivory

Overview

Baseboard Heater, Convection, 36 Inch, 600/450 Watt, 240/208 Volt, Ivory
Also known as: 686334104401, H2906036S, TPIH2906036S

Specifications

Wattage: 450, 600
Length: 3 ft, 36 in
Color: Ivory
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 450, 600
Color: Ivory
Mounting: Wall
Length: 3 ft, 36 in
Volts AC: 240, 208
Standards: California Proposition 65