600/450W 240/208V 36" Com Bsbd Htr, Brz

Item #: 0524778

Cat #: H2906036C

UPC: 686334103930

$ 272.41 EA
Company wide:
0 in stock
Electric Baseboard - Heavy-Duty Commercial Convection Heater, 240/208 V, 1 PH, 2.5/2.2 AMP, Steel Housing Material, Wall Mounting, Dimensions- 36 Length X 2-1/2 Depth X 6 Height IN, 600/450 WTT, BTU Rating- 2040/1530, Bronze

Overview

Electric Baseboard - Heavy-Duty Commercial Convection Heater, 240/208 V, 1 PH, 2.5/2.2 AMP, Steel Housing Material, Wall Mounting, Dimensions- 36 Length X 2-1/2 Depth X 6 Height IN, 600/450 WTT, BTU Rating- 2040/1530, Bronze
Also known as: 686334103930, H2906036C, TPIH2906036C

Specifications

Wattage: 450, 600
Type: Commercial Grade
Volts AC: 240, 208
Length: 36 in
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 450, 600
Volts AC: 240, 208
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Length: 36 in
Mounting: Wall