Baseboard Heater, 24", Iv

Item #: 0524769

Cat #: H2903024S

UPC: 686334104326

$ 83.59 EA
Company wide:
1 in stock
Documents & Guides
Baseboard Heater, Convection, 24 Inch, 375/281 Watt, 240/208 Volt, Ivory

Overview

Baseboard Heater, Convection, 24 Inch, 375/281 Watt, 240/208 Volt, Ivory
Also known as: 686334104326, H2903024S, TPIH2903024S

Specifications

Wattage: 375, 281
Color: Ivory
Length: 24 in , 2 ft
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 375, 281
Length: 24 in , 2 ft
Mounting: Wall
Color: Ivory
Volts AC: 240, 208
Standards: California Proposition 65