2500/1875W 277/240V 120" Bsbd Htr, Wht

Item #: 0524766

Cat #: G2925120SW

UPC: 686334105446

$ 227.63 EA
Company wide:
0 in stock
Electric Baseboard - Stainless Steel Element Convection Heater, 277/240 V, 1 PH, 9/7.8 AMP, Steel Housing Material, Wall Mounting, Dimensions- 120 2-1/2 Depth X 6 Height IN, 2500/1875 WTT, BTU Rating- 8532/6375, White

Overview

Electric Baseboard - Stainless Steel Element Convection Heater, 277/240 V, 1 PH, 9/7.8 AMP, Steel Housing Material, Wall Mounting, Dimensions- 120 2-1/2 Depth X 6 Height IN, 2500/1875 WTT, BTU Rating- 8532/6375, White
Also known as: 686334105446, G2925120SW, TPIG2925120SW

Specifications

Wattage: 1875, 2500
Length: 120 in
Volts AC: 277, 240
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 1875, 2500
Volts AC: 277, 240
Mounting: Wall
Length: 120 in
Color: White
Standards: California Proposition 65