2500/1875W 277/240V

Item #: 0524764

Cat #: G2925120S

UPC: 686334103237

$ 227.63 EA
Company wide:
0 in stock
Documents & Guides
TPI G2925120S 2500/1875W 277/240V

Overview

TPI G2925120S 2500/1875W 277/240V
Also known as: 686334103237, G2925120S, TPIG2925120S

Specifications

Wattage: 1875, 2500
Length: 120 in
Volts AC: 277, 240
Color: Ivory
Mounting: Wall
Standards: California Proposition 65
Wattage: 1875, 2500
Volts AC: 277, 240
Mounting: Wall
Length: 120 in
Color: Ivory
Standards: California Proposition 65