2500/1875W 277/240V 120"Com Bsbd Htr,Brz

Item #: 0524756

Cat #: G2925120C

UPC: 686334104289

$ 579.90 EA
Company wide:
0 in stock
Electric Baseboard - Heavy-Duty Commercial Convection Heater, 277/240 V, 1 PH, 9/7.8 AMP, Steel Housing Material, Wall Mounting, Dimensions- 120 Length X 2-1/2 Depth X 6 Height IN, 2500/1875 WTT, BTU Rating- 8532/6375, Bronze

Overview

Electric Baseboard - Heavy-Duty Commercial Convection Heater, 277/240 V, 1 PH, 9/7.8 AMP, Steel Housing Material, Wall Mounting, Dimensions- 120 Length X 2-1/2 Depth X 6 Height IN, 2500/1875 WTT, BTU Rating- 8532/6375, Bronze
Also known as: 686334104289, G2925120C, TPIG2925120C

Specifications

Wattage: 1875, 2500
Length: 120 in
Type: Commercial Grade
Volts AC: 277, 240
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 1875, 2500
Type: Commercial Grade
Color: Bronze
Standards: California Proposition 65
Length: 120 in
Volts AC: 277, 240
Mounting: Wall