2000/1500W 277/240V

Item #: 0524754

Cat #: G2920096C

UPC: 686334104203

$ 552.29 EA
Company wide:
0 in stock
TPI G2920096C 2000/1500W 277/240V

Overview

TPI G2920096C 2000/1500W 277/240V
Also known as: 686334104203, G2920096C, TPIG2920096C

Specifications

Wattage: 1500, 2000
Type: Commercial Grade
Volts AC: 277, 240
Length: 96 in
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Volts AC: 277, 240
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Length: 96 in
Mounting: Wall