TPI G2918120SW 1875W 277V 120" Bsbd

Item #: 0524750

Cat #: G2918120SW

UPC: 686334105453

$ 227.63 EA
Company wide:
0 in stock

Overview

TPI G2918120SW 1875W 277V 120 IN
Also known as: 686334105453, G2918120SW, TPIG2918120SW

Specifications

Wattage: 1875
Length: 120 in
Volts AC: 277
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 1875
Volts AC: 277
Mounting: Wall
Length: 120 in
Color: White
Standards: California Proposition 65