TPI G2918120S 1875W 277V 120I

Item #: 0524745

Cat #: G2918120S

UPC: 686334103244

$ 226.33 EA
Company wide:
0 in stock
Documents & Guides
TPI G2918120S 1875W 277V 120I

Overview

TPI G2918120S 1875W 277V 120I
Also known as: 686334103244, G2918120S, TPIG2918120S

Specifications

Standards: California Proposition 65
Standards: California Proposition 65