1500W 277V 96" Bsbd Htr, Stl Elem, Wht

Item #: 0524732

Cat #: G2915096SW

UPC: 686334105378

$ 207.48 EA
Company wide:
0 in stock
Electric Baseboard - Stainless Steel Element Convection Heater, 277 V, 1 PH, 5.4 AMP, Steel Housing Material, Wall Mounting, Dimensions- 96 Length X 2-1/2 Depth X 6 Height IN, 1500 WTT, BTU Rating- 5100, White

Overview

Electric Baseboard - Stainless Steel Element Convection Heater, 277 V, 1 PH, 5.4 AMP, Steel Housing Material, Wall Mounting, Dimensions- 96 Length X 2-1/2 Depth X 6 Height IN, 1500 WTT, BTU Rating- 5100, White
Also known as: 686334105378, G2915096SW, TPIG2915096SW

Specifications

Wattage: 1500
Volts AC: 277
Color: White
Length: 96 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: White
Mounting: Wall
Volts AC: 277
Length: 96 in
Standards: California Proposition 65