TPI G2915072C 1500/1125W 277/240V

Item #: 0524722

Cat #: G2915072C

UPC: 686334104128

$ 450.04 EA
Company wide:
0 in stock
TPI G2915072C 1500/1125W 277/240V 72" COMMERCIAL BASEBOARD HEATER, BRONZE

Overview

TPI G2915072C 1500/1125W 277/240V 72" COMMERCIAL BASEBOARD HEATER, BRONZE
Also known as: 686334104128, G2915072C, TPIG2915072C

Specifications

Wattage: 1500, 1125
Type: Commercial Grade
Length: 72 in
Volts AC: 277, 240
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125
Length: 72 in
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Volts AC: 277, 240
Mounting: Wall