
Ground Connector / Water Pipe Clamp, 6", 4 AWG - 4/0 AWG
Item #: 0524714
Cat #: GAR3906
UPC: 781810234051
Company wide:
0
in stock
Documents & Guides
Ground Connector / Water Pipe Clamp, U-Bolt Type, Copper Alloy, Pipe Size : 6 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Overview
Ground Connector / Water Pipe Clamp, U-Bolt Type, Copper Alloy, Pipe Size : 6 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Also known as: 781810234051, GAR3906, BURGAR3906
Specifications
| Material: | Copper |
| Diameter: | 6 in |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 4/0 |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Diameter: | 6 in |
| Allowable Gauge Range: | 4 - 4/0 |