1250/938W 277/240V

Item #: 0524708

Cat #: G2912060SW

UPC: 686334105231

$ 150.02 EA
Company wide:
0 in stock

Overview

TPI G2912060SW 1250/938W 277/240V
Also known as: 686334105231, G2912060SW, TPIG2912060SW

Specifications

Volts AC: 277, 240
Length: 60 in
Wattage: 938, 1250
Color: White
Mounting: Wall
Standards: California Proposition 65
Volts AC: 277, 240
Wattage: 938, 1250
Mounting: Wall
Length: 60 in
Color: White
Standards: California Proposition 65