TPI G2911072S 1125W 277V 72IN

Item #: 0524700

Cat #: G2911072S

UPC: 686334103084

$ 169.20 EA
Company wide:
0 in stock
Documents & Guides
TPI G2911072S 1125W 277V 72IN

Overview

TPI G2911072S 1125W 277V 72IN
Also known as: 686334103084, G2911072S, TPIG2911072S

Specifications

Standards: California Proposition 65
Standards: California Proposition 65