1000/750W 277/240V 48

Item #: 0524696

Cat #: G2910048S

UPC: 686334104494

$ 120.91 EA
Company wide:
0 in stock
TPI G2910048S 1000/750W 277/240V 48

Overview

TPI G2910048S 1000/750W 277/240V 48
Also known as: 686334104494, G2910048S, TPIG2910048S

Specifications

Wattage: 750, 1000
Volts AC: 277, 240
Color: Ivory
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Color: Ivory
Mounting: Wall
Volts AC: 277, 240
Length: 48 in
Standards: California Proposition 65