1000/750W 277/240V 48

Item #: 0524693

Cat #: G2910048C

UPC: 686334104029

$ 330.63 EA
Company wide:
0 in stock

Overview

TPI G2910048C 1000/750W 277/240V 48
Also known as: 686334104029, G2910048C, TPIG2910048C

Specifications

Wattage: 750, 1000
Type: Commercial Grade
Volts AC: 277, 240
Length: 48 in
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Volts AC: 277, 240
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Length: 48 in
Mounting: Wall