750/563W 277/240V 40

Item #: 0524681

Cat #: G2907040SW

UPC: 686334105149

$ 102.25 EA
Company wide:
0 in stock
TPI G2907040SW 750/563W 277/240V 40

Overview

TPI G2907040SW 750/563W 277/240V 40
Also known as: 686334105149, G2907040SW, TPIG2907040SW

Specifications

Wattage: 750, 563
Volts AC: 277, 240
Color: White
Length: 40 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 563
Color: White
Mounting: Wall
Volts AC: 277, 240
Length: 40 in
Standards: California Proposition 65