TPI G2906036SW 600/450W 277/240V 36

Item #: 0524677

Cat #: G2906036SW

UPC: 686334105101

$ 100.01 EA
Company wide:
0 in stock
TPI G2906036SW 600/450W 277/2

Overview

TPI G2906036SW 600/450W 277/2
Also known as: 686334105101, G2906036SW, TPIG2906036SW

Specifications

Wattage: 450, 600
Volts AC: 277, 240
Color: White
Length: 36 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 450, 600
Color: White
Mounting: Wall
Volts AC: 277, 240
Length: 36 in
Standards: California Proposition 65