TPI F2925120SW 2500W 208V 120" Bsbd

Item #: 0524671

Cat #: F2925120SW

UPC: 686334105422

$ 227.63 EA
Company wide:
0 in stock

Overview

TPI F2925120SW 2500W 208V 120 IN
Also known as: 686334105422, F2925120SW, TPIF2925120SW

Specifications

Length: 120 in
Color: White
Wattage: 2500
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Length: 120 in
Wattage: 2500
Mounting: Wall
Color: White
Volts AC: 208
Standards: California Proposition 65