2000W 208V 96" Bsbd Htr, Stl Elem, Ivy

Item #: 0524669

Cat #: F2920096S

UPC: 686334103138

$ 207.48 EA
Company wide:
0 in stock
Electric Baseboard - Stainless Steel Element Convection Heater, 208 V, 1 PH, 9.6 AMP, Steel Housing Material, Wall Mounting, Dimensions- 96 Length X 2-1/2 Depth X 6 Height IN, 2000 WTT, BTU Rating- 6826, Ivory

Overview

Electric Baseboard - Stainless Steel Element Convection Heater, 208 V, 1 PH, 9.6 AMP, Steel Housing Material, Wall Mounting, Dimensions- 96 Length X 2-1/2 Depth X 6 Height IN, 2000 WTT, BTU Rating- 6826, Ivory
Also known as: 686334103138, F2920096S, TPIF2920096S

Specifications

Wattage: 2000
Color: Ivory
Length: 96 in
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 2000
Length: 96 in
Mounting: Wall
Color: Ivory
Volts AC: 208
Standards: California Proposition 65