TPI F2915072S 1500W 208V 72" Bsbd H

Item #: 0524664

Cat #: F2915072S

UPC: 686334103053

$ 170.17 EA
Company wide:
0 in stock
Documents & Guides
TPI F2915072S 1500W 208V 72 IN

Overview

TPI F2915072S 1500W 208V 72 IN
Also known as: 686334103053, F2915072S, TPIF2915072S

Specifications

Wattage: 1500
Length: 72 in
Color: Ivory
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: Ivory
Mounting: Wall
Length: 72 in
Volts AC: 208
Standards: California Proposition 65