1250W 208V 60" Bsbd Htr, Stl Elem, Wht

Item #: 0524663

Cat #: F2912060SW

UPC: 686334105217

$ 150.02 EA
Company wide:
0 in stock
Electric Baseboard - Stainless Steel Element Convection Heater, 208 V, 1 PH, 6 AMP, Steel Housing Material, Wall Mounting, Dimensions- 60 Length X 2-1/2 Depth X 6 Height IN, 1250 WTT, BTU Rating- 4250, White

Overview

Electric Baseboard - Stainless Steel Element Convection Heater, 208 V, 1 PH, 6 AMP, Steel Housing Material, Wall Mounting, Dimensions- 60 Length X 2-1/2 Depth X 6 Height IN, 1250 WTT, BTU Rating- 4250, White
Also known as: 686334105217, F2912060SW, TPIF2912060SW

Specifications

Length: 60 in
Color: White
Volts AC: 208
Wattage: 1250
Mounting: Wall
Standards: California Proposition 65
Length: 60 in
Volts AC: 208
Mounting: Wall
Color: White
Wattage: 1250
Standards: California Proposition 65