TPI F2910048SW 1000W 208V 48" Bsbd

Item #: 0524654

Cat #: F2910048SW

UPC: 686334105163

$ 120.91 EA
Company wide:
0 in stock

Overview

TPI F2910048SW 1000W 208V 48 IN
Also known as: 686334105163, F2910048SW, TPIF2910048SW

Specifications

Color: White
Wattage: 1000
Volts AC: 208
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Color: White
Volts AC: 208
Mounting: Wall
Wattage: 1000
Length: 48 in
Standards: California Proposition 65