TPI F2907040SW 750W 208V 40" Bsbd H

Item #: 0524648

Cat #: F2907040SW

UPC: 686334105125

$ 102.25 EA
Company wide:
0 in stock

Overview

TPI F2907040SW 750W 208V 40 IN
Also known as: 686334105125, F2907040SW, TPIF2907040SW

Specifications

Wattage: 750
Color: White
Volts AC: 208
Length: 40 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750
Volts AC: 208
Mounting: Wall
Color: White
Length: 40 in
Standards: California Proposition 65