TPI F2906036SW 600W 208V 36" Bsbd H

Item #: 0524641

Cat #: F2906036SW

UPC: 686334105088

$ 100.01 EA
Company wide:
0 in stock

Overview

TPI F2906036SW 600W 208V 36 IN
Also known as: 686334105088, F2906036SW, TPIF2906036SW

Specifications

Wattage: 600
Color: White
Length: 36 in
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 600
Length: 36 in
Mounting: Wall
Color: White
Volts AC: 208
Standards: California Proposition 65