TPI F2906036S 600W 208V 36" Bsbd Ht

Item #: 0524639

Cat #: F2906036S

UPC: 686334104395

$ 100.01 EA
Company wide:
0 in stock
TPI F2906036S 600W 208V 36" BASEBOARD HTR, STEEL ELEMENT, IVORY

Overview

TPI F2906036S 600W 208V 36" BASEBOARD HTR, STEEL ELEMENT, IVORY
Also known as: 686334104395, F2906036S, TPIF2906036S

Specifications

Wattage: 600
Color: Ivory
Length: 36 in
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 600
Length: 36 in
Mounting: Wall
Color: Ivory
Volts AC: 208
Standards: California Proposition 65