500W 208V 28" Bsbd Htr, Stl Elem, Wht

Item #: 0524630

Cat #: F2905028SW

UPC: 686334105040

$ 85.09 EA
Company wide:
0 in stock
Documents & Guides
Electric Baseboard - Stainless Steel Element Convection Heater, 208 V, 1 PH, 2.4 AMP, Steel Housing Material, Wall Mounting, Dimensions- 28 Length X 2-1/2 Depth X 6 Height IN, 500 WTT, BTU Rating- 1706, White

Overview

Electric Baseboard - Stainless Steel Element Convection Heater, 208 V, 1 PH, 2.4 AMP, Steel Housing Material, Wall Mounting, Dimensions- 28 Length X 2-1/2 Depth X 6 Height IN, 500 WTT, BTU Rating- 1706, White
Also known as: 686334105040, F2905028SW, TPIF2905028SW

Specifications

Wattage: 500
Length: 28 in
Color: White
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 500
Color: White
Mounting: Wall
Length: 28 in
Volts AC: 208
Standards: California Proposition 65