TPI F2905028S 500W 208V 28" Bsbd Ht

Item #: 0524618

Cat #: F2905028S

UPC: 686334104357

$ 85.09 EA
Company wide:
0 in stock

Overview

TPI F2905028S 500W 208V 28 IN
Also known as: 686334104357, F2905028S, TPIF2905028S

Specifications

Wattage: 500
Length: 28 in
Color: Ivory
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 500
Color: Ivory
Mounting: Wall
Length: 28 in
Volts AC: 208
Standards: California Proposition 65