500W 208V 28" Com Bsbd Htr, Brz

Item #: 0524615

Cat #: F2905028C

UPC: 686334103886

$ 238.83 EA
Company wide:
0 in stock
Electric Baseboard - Heavy-Duty Commercial Convection Heater, 208 V, 1 PH, 2.4 AMP, Steel Housing Material, Wall Mounting, Dimensions- 28 Length X 2-1/2 Depth X 6 Height IN, 500 WTT, BTU Rating- 1706, Bronze

Overview

Electric Baseboard - Heavy-Duty Commercial Convection Heater, 208 V, 1 PH, 2.4 AMP, Steel Housing Material, Wall Mounting, Dimensions- 28 Length X 2-1/2 Depth X 6 Height IN, 500 WTT, BTU Rating- 1706, Bronze
Also known as: 686334103886, F2905028C, TPIF2905028C

Specifications

Type: Commercial Grade
Wattage: 500
Length: 28 in
Volts AC: 208
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Type: Commercial Grade
Length: 28 in
Color: Bronze
Standards: California Proposition 65
Wattage: 500
Volts AC: 208
Mounting: Wall