TPI E2912060C 1250W 120V 60" Com Bs

Item #: 0524592

Cat #: E2912060C

UPC: 686334104043

$ 391.83 EA
Company wide:
0 in stock
TPI E2912060C 1250W 120V 60 IN

Overview

TPI E2912060C 1250W 120V 60 IN
Also known as: 686334104043, E2912060C, TPIE2912060C

Specifications

Type: Commercial Grade
Volts AC: 120
Length: 60 in
Color: Bronze
Wattage: 1250
Mounting: Wall
Standards: California Proposition 65
Type: Commercial Grade
Length: 60 in
Wattage: 1250
Standards: California Proposition 65
Volts AC: 120
Color: Bronze
Mounting: Wall