TPI E2907040SW 750W 120V 40" Bsbd H

Item #: 0524583

Cat #: E2907040SW

UPC: 686334105118

$ 102.25 EA
Company wide:
0 in stock
Documents & Guides
TPI E2907040SW 750W 120V 40IN

Overview

TPI E2907040SW 750W 120V 40IN
Also known as: 686334105118, E2907040SW, TPIE2907040SW

Specifications

Wattage: 750
Volts AC: 120
Color: White
Length: 40 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750
Color: White
Mounting: Wall
Volts AC: 120
Length: 40 in
Standards: California Proposition 65