TPI E2907040S 750W 120V 40" Bsbd Ht

Item #: 0524581

Cat #: E2907040S

UPC: 686334104425

$ 102.25 EA
Company wide:
0 in stock

Overview

TPI E2907040S 750W 120V 40 IN
Also known as: 686334104425, E2907040S, TPIE2907040S

Specifications

Wattage: 750
Volts AC: 120
Color: Ivory
Length: 40 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750
Color: Ivory
Mounting: Wall
Volts AC: 120
Length: 40 in
Standards: California Proposition 65