TPI E2907040C 750W 120V 40" Com Bsb

Item #: 0524579

Cat #: E2907040C

UPC: 686334103954

$ 286.60 EA
Company wide:
0 in stock
TPI E2907040C 750W 120V 40" COMMERCIAL BASEBOARD HEATER, BRONZE

Overview

TPI E2907040C 750W 120V 40" COMMERCIAL BASEBOARD HEATER, BRONZE
Also known as: 686334103954, E2907040C, TPIE2907040C

Specifications

Wattage: 750
Type: Commercial Grade
Volts AC: 120
Length: 40 in
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 750
Volts AC: 120
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Length: 40 in
Mounting: Wall