TPI E2906036SW 600W 120V 36" Bsbd H

Item #: 0524576

Cat #: E2906036SW

UPC: 686334105071

$ 100.01 EA
Company wide:
0 in stock
TPI E2906036SW 600W 120V 36IN

Overview

TPI E2906036SW 600W 120V 36IN
Also known as: 686334105071, E2906036SW, TPIE2906036SW

Specifications

Wattage: 600
Volts AC: 120
Color: White
Length: 36 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 600
Color: White
Mounting: Wall
Volts AC: 120
Length: 36 in
Standards: California Proposition 65