Baseboard Heater, 120V, 28"

Item #: 0524567

Cat #: E2905028SW

UPC: 686334105033

$ 85.09 EA
Company wide:
0 in stock
Documents & Guides
Baseboard Heater, 500 Watt, 120 Volt, 28 Inch, Steel Element, White

Overview

Baseboard Heater, 500 Watt, 120 Volt, 28 Inch, Steel Element, White
Also known as: 686334105033, E2905028SW, TPIE2905028SW

Specifications

Wattage: 500
Volts AC: 120
Length: 28 in
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 500
Length: 28 in
Mounting: Wall
Volts AC: 120
Color: White
Standards: California Proposition 65