500W 120V 28" Com Bsbd Htr, Brz

Item #: 0524562

Cat #: E2905028C

UPC: 686334103879

$ 238.83 EA
Company wide:
0 in stock
Documents & Guides
Electric Baseboard - Heavy-Duty Commercial Convection Heater, 120 V, 1 PH, 4.2 AMP, Dimensions- 28 Length X 2-1/2 Depth X 6 Height IN, Steel Housing Material, Wall Mounting, 500 WTT, BTU Rating- 1706, Bronze

Overview

Electric Baseboard - Heavy-Duty Commercial Convection Heater, 120 V, 1 PH, 4.2 AMP, Dimensions- 28 Length X 2-1/2 Depth X 6 Height IN, Steel Housing Material, Wall Mounting, 500 WTT, BTU Rating- 1706, Bronze
Also known as: 686334103879, E2905028C, TPIE2905028C

Specifications

Type: Commercial Grade
Wattage: 500
Volts AC: 120
Length: 28 in
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Type: Commercial Grade
Volts AC: 120
Color: Bronze
Standards: California Proposition 65
Wattage: 500
Length: 28 in
Mounting: Wall