
Deep Flush Type Extension Adapter, 1-Gang, 500/700 Series, Ivory
Item #: 0524548
Cat #: V5751A
UPC: 786776577570
$ 14.00 EA
Company wide:
244
in stock
Documents & Guides
Steel, 1-Gang, Deep Flush-Type Extension Adapter, 500, 700 Series. Size: 1-3/4" Depth. Ivory.
Overview
Steel, 1-Gang, Deep Flush-Type Extension Adapter, 500, 700 Series. Size: 1-3/4" Depth. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776577570, V5751A, WMDV5751A
Specifications
| Color: | Ivory |
| Material: | Steel |
| Depth: | 1 3/4 in |
| Color: | Ivory |
| Depth: | 1 3/4 in |
| Material: | Steel |