1-Light Outdoor Wall Lantern, 100W, 120V, Brushed Stainless 

Item #: 0524521
Cat #: 8871-98
UPC: 785652887192
$ 275.40 EA
Company wide:
0 in stock
Documents & Guides
One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Brushed Stainless Finish, Clear Seeded Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Brushed Stainless Finish, Clear Seeded Glass, Safety Listed for Wet Location
Also known as: 785652887192, 8871-98, SEA887198

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Stainless
Material: Brass
Base: Medium Screw (E26)
Volts AC: 120
Material: Brass
Wattage: 100
Color: Brushed Stainless

Customer Reviews

No reviews for this product
(0)