PLATT logo

MIDWEST 60A ACD NF 1PH NON-AUTO STL N3R

Item #: 0524492
Cat #: U065NA1
UPC: 784567300253
$ 65.13 EA
Company wide:
42 in stock
Metallic, Non-automatic switch can be placed in the OFF position for user safety during equipment maintenance. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Metallic, Non-automatic switch can be placed in the OFF position for user safety during equipment maintenance. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Also known as: 784567300253, U065NA1, MIDU065NA1

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: Surface
Amps: 60
IP/NEMA Rating: 3R
Poles: 2
Mounting: Surface
IP/NEMA Rating: 3R
Volts AC: 120, 240
Amps: 60

Customer Reviews

No reviews for this product
(0)