10 KW 208V 3PH Downflow Unit Heater

Item #: 0524467

Cat #: F3F2610CA1

UPC: 686334715928

$ 2961.06 EA
Company wide:
0 in stock
Downflow Unit Heater, 3 PH, 10KW, 208 V, Bracket Mounting, Dimensions- 20-1/2 Width X 15 Height X 20-1/2 Depth IN, Steel Housing Material, BTU Rating- 34130, 27.79 AMP, Air Flow- 1200 CFM

Overview

Downflow Unit Heater, 3 PH, 10KW, 208 V, Bracket Mounting, Dimensions- 20-1/2 Width X 15 Height X 20-1/2 Depth IN, Steel Housing Material, BTU Rating- 34130, 27.79 AMP, Air Flow- 1200 CFM
Also known as: 686334715928, F3F2610CA1, TPIF3F2610CA1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65