BALDOR ECP83664T-4 2HP,1165RPM,3PH

Item #: 0524439

Cat #: 15532BLACK

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ALPHA 1553-2 BLACK 80C 1000V

Overview

ALPHA 1553-2 BLACK 80C 1000V
Also known as: 15532BLACK, ALH15532BLACK

Specifications

No Specifications Available