14 AWG MTW, Black, 2500'

Item #: 0524420

Cat #: 14MTWSTRBROX5000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 41-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2500' Reel.

Overview

14 AWG, MTW, 41-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 14MTWSTRBROX5000

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Length: 2500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded