Temporary Power Unit, w/Meter, 100A, 240VAC, 2 Breakers, 2 GFCI

Item #: 0524414

Cat #: R011C010U

UPC: 784567205527

$ 558.84 EA
Company wide:
0 in stock
Documents & Guides
Temporary Power Unit, with Meter, 4 Jaw, Ringless, 100 Amp, 240 Volt AC, 2 x CB120 Breakers,2 x 5-20R2GFCI Receptacles, NEMA 3R, Steel Enclosure

Overview

Temporary Power Unit, with Meter, 4 Jaw, Ringless, 100 Amp, 240 Volt AC, 2 x CB120 Breakers,2 x 5-20R2GFCI Receptacles, NEMA 3R, Steel Enclosure
Also known as: 784567205527, R011C010U, MIDR011C010U

Specifications

Poles: 3
Circuits: 2
Amps: 100
Mounting: Surface
Phase: 1
Jaws: 4
NEMA Configuration: 5-20R
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 100
Phase: 1
NEMA Configuration: 5-20R
IP/NEMA Rating: NEMA 3R
Circuits: 2
Mounting: Surface
Jaws: 4
Volts AC: 240