Dimmer, 600W, RadioRA-2, Light Almond

Item #: 0524366

Cat #: RRD-6ND-LA

UPC: 784276243827

Company wide:
0 in stock
Documents & Guides
RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Color: Light Almond

Overview

RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Color: Light Almond

RadioRA 2 Maestrodimmers incorporate advanced features such as fade-on/fade-off, delayed long fade-to-off, and rapid full-on. RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASS) for safe lamp replacement. RadioRA 2 Maestro local controls install in single pole or multi-location applications. Remote dimmers / switches are available for multi-location control.

Also known as: 784276243827, RRD-6ND-LA, LUTRRD6NDLA

Specifications

Color: Light Almond
Type: Dimmer, Lighting Controls
Family / Style: RadioRA 2
Color: Light Almond
Family / Style: RadioRA 2
Type: Dimmer, Lighting Controls