Reducing Washer, 2 x 1-1/2", Steel

Item #: 0524332

Cat #: RW200150

UPC: 781381664554

$ 2.33 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, 2 x 1-1/2 Inch, Steel

Overview

Reducing Washer, 2 x 1-1/2 Inch, Steel

Appleton Type RW steel reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.

Also known as: 781381664554, RW200150, APPRW200150

Specifications

Diameter: 1 1/2 in, 2 in
Material: Steel
Diameter: 1 1/2 in, 2 in
Material: Steel