Downlight

Item #: 0524321

Cat #: AFV26TRT6MVOLTHSG

UPC: 784231154854

Call for price
Company wide:
0 in stock
Documents & Guides
CFL open downlight, One 26 W TRT lamp, 6 IN, MVOLT, Housing, SKU - 903683

Overview

CFL open downlight, One 26 W TRT lamp, 6 IN, MVOLT, Housing, SKU - 903683
Also known as: 784231154854, AFV26TRT6MVOLTHSG, LITAFV26TRT6MVOLTH

Features & Benefits

  • Internal 3-point latch and padlocking PowerGlide Handle for quick, secure access
  • Seamless foam-in-place gasket ensures a continuous seal
  • 90-degree body flange opening channels away liquids
  • External, welded-on mounting feet for easy installation
  • Single door Type 4 enclosures offer access and security with a 3-point latching Power Glide handle. This Continuous Hinge Enclosure with 3-Point Latch Type 4, A16H16ALP3PT item measures 16x16x6 inches with a material of Steel colored Gray.
  • Removable heavy gauge stainless steel continuous hinge pin
  • Seems continuously welded and ground smooth

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent