1
more

Liquidtight Ground Connector, 90°, Insulated, 3", Malleable Iron
Item #: 0524289
Cat #: 3552
UPC: 050169035528
Call for price
Company wide:
0
in stock
Documents & Guides
Liquidtight Ground Connector, 90 Degree, Insulated, 3 Inch, Malleable Iron, For Use in Outdoor or Indoor Locations on Flexible Metallic Liquidtight Conduit and Type B Flexible Non-Metallic Liquidtight Conduit
Overview
Liquidtight Ground Connector, 90 Degree, Insulated, 3 Inch, Malleable Iron, For Use in Outdoor or Indoor Locations on Flexible Metallic Liquidtight Conduit and Type B Flexible Non-Metallic Liquidtight Conduit
Positviely bond conduit to a box or enslosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.
Also known as: 050169035528, 3552, RAC3552
Features & Benefits
- Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit
- Zinc-electroplated for added corrosion protection
- Insulated
- Innovative split gland-ring assures a perfect seal, preventing pullouts
- Available in trade sizes 3/8 in. through 4 in.
- Sealing washer and heavy-duty locknut included
- All components are reusable
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 in |
| Material: | Malleable Iron |
| Diameter: | 3 in |