
$ 8.43 EA
Company wide:
3,169
in stock
Documents & Guides
1/2" Diameter, Rod Hanger, Wood Bottom Mount, Material: Steel, Length: 2-1/2". *Dottie Part # 17581*
Overview
1/2" Diameter, Rod Hanger, Wood Bottom Mount, Material: Steel, Length: 2-1/2". *Dottie Part # 17581*
Wood Rod Hangers are carbon steel fasteners used in overhead applications where threaded rod is intended to be suspended. They are manufactured with a type-17 tip to provide easy installation in wood frame columns and beams. Suitable applications for use are electrical conduit and cable-tray applications, pipe hanging, fire protection, and suspension of HVAC equipment. For proper installation instructions and weight loads, reference the technical data sheet.
Also known as: 781002175810, SSW12B, DOTSSW12B, Sammy, super screws, super screw
Specifications
| Diameter: | 1/2 in |
| Length: | 2 1/2 in |
| Material: | Steel |
| Diameter: | 1/2 in |
| Material: | Steel |
| Length: | 2 1/2 in |